Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Legacy Spring Return Hose Reel, 3/8 in Hose Diameter, 50 ft Length, 350 psi Max. Pressure, Black L8305

Spring Return Hose Reel, 3/8 in Hose Diameter, 50 ft Length, 350 psi Max. Pressure, Black (Discontinued)

  • Mfr # L8305
  • Zoro # G4941437
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L8305
Zoro #
G4941437
UPC #
092329083055
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/8 in
Overall Height
17 1/4 in
Hose Length
50 ft
Overall Width
10 1/2 in
Overall Length
19 1/4 in
Reel Diameter
10 1/8 in
Hose Outside Dia.
9/16 in
Reel Width
6 7/8 in
Mount Base Height
5 7/8 in
Mount Hole Diameter
5/16 in
Leader Hose Fitting B Size
3/4 in
Fitting Size
3/8 in x 1/4 in
Hose Fitting B Size
1/4 in
Leader Hose Fitting A Size
1/4 in
Mounting Hole Center to Center Height
4 1/2 in
Leader Hose Length
3 ft
Swivel Outlet Size
3/8 in
Swivel Inlet Thread Size
3/4 in - 11 1/2
Swivel Inlet Size
3/4 in
Mount Base Width
2 5/8 in
Overall Dimensions
19 1/4 in L x 10 1/2 in W x 17 1/4 in H
Hose Fitting A Size
3/8 in
Mounting Hole Center to Center Width
1 3/4 in

Details

Item
Spring Return Hose Reel
Max. Pressure
350 psi
Drive Type
Spring Return
Enclosed
Yes
Includes
Hose
Hose End Configuration
3/8 in Hose Barb x 1/4 in MNPT
Hose Color
Red
Hose Material
PVC with Polyester Braid
Mounting
Ceiling, Wall
Reel Color
Black
Features
Free Standing Base, Latching Mode Switch
Media - Hose Reels
Air
Swivel Material
Anodized Aluminum
Max. Temp.
150 Degrees F
Latch
Spring Loaded
Bearings
Permanently Lubricated
Hose Outlet
1/4 in (M)NPT
Housing Material
Polypropylene
Finish - Hose Reels
Polypropylene
Duty Rating
Light Duty
Reel Inlet
1/4 in (M)NPT
Seal Type
Nitrile
Hose Reel Type
Wall Mount Hose Reel
Fitting Type
Hose Barb x NPT
Includes Leader Hose
Yes
Leader Hose Fitting A Type
NPT
Hose Capacity
50 ft (3/8 in I.D.)
Leader Hose Cover Material
PVC
Latch Type
Spring Loaded
Includes Hose
Yes
Maximum Operating Pressure
350 psi
Swivel Outlet Type
Hose Barb
Leader Hose Fitting B Gender
Female
Weight
22.3 lb
Leader Hose Fitting B Material
Brass
Corrosion-Resistant
Yes
Number of Mount Holes
4
Leader Hose Fitting A Gender
Male
Reel Material
Polypropylene
Leader Hose Tube Material
PVC
Swivel Inlet Type
GHT
Hose Fitting B Type
NPT
Twin Hose Compatible
No
Hose Fitting A Type
Hose Barb
Hose Fitting B Material
Brass
Leader Hose Fitting A Material
Brass
Minimum Operating Temperature
15 Degrees F
Hose Fitting B Gender
Male
For Dual Hose
No
Swivel Inlet Gender
Male
Fasteners Included
No
Hose Reel Primary Application
Air
Includes Hose Stop
Yes
Pedestal Type
No Pedestal
Hose Fitting A Material
Brass
Maximum Operating Temperature
150 Degrees F
Spiral Hose Guard
No
Hose Tube Material
PVC
Swivel Outlet Gender
Male
Base Motion Type
Stationary
Hose Cover Material
PVC
Speed Limited Retraction
No
Leader Hose Fitting B Type
GHT
Hose Fitting A Gender
Male

Description

Spring Return Hose Reel, Air, 350 psi, Hose Capacity 50 ft (3/8 in I.D.), Drive Type Spring Return, Enclosed Yes, Includes Hose Yes, Hose Inside Dia. 3/8 in, Hose Length 50 ft, Reel Material Polypropylene, Mounting Location Ceiling, Wall, Speed Limited Retraction No, Overall Height 17 1/4 in, Overall Length 19 1/4 in, Overall Width 10 1/2 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Red, Hose Cover Material PVC, Hose Fitting A Gender Male

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.