This item is Discontinued.

Regency 2 Storage Cabinet/ 2 Desk Quad Stand Up 2 Storage Cabinet, 2 Desk Quad, 46" D X Cherry LS2SC2SD7246CH

2 Storage Cabinet/ 2 Desk Quad Stand Up 2 Storage Cabinet, 2 Desk Quad, 46" D X Cherry (Discontinued)

  • Mfr # LS2SC2SD7246CH
  • Zoro # G0295957
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS2SC2SD7246CH
Zoro #
G0295957
UPC #
843532022009
Country of Origin
Unknown

Dimensions

Overall Depth
46"
Height
42"
Width
72"

Details

Type
2 Storage Cabinet/ 2 Desk Quad
Item
Stand Up 2 Storage Cabinet,2 Desk Quad
Color
Cherry
Material
Melamine Laminate
Series
Legacy
Top Material
Melamine Laminate
Color Top
Cherry

Description

Stand Up 2 Storage Cabinet,2 Desk Quad

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.