
1-1/4" T-16 20 MESH SCREEN
Mfr # 105-736
Zoro # G1790445
product price: $5.25
/eaSold in multiples of 2 for $10.50
Key Features
Connection Type
Fits T-16
Mesh Size
20
Size
1-1/4"
Material of Construction
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
105-736
Zoro #
G1790445
UPC #
662545080765
Country of Origin
China
Dimensions
Mesh Size
20
Size
1-1/4"
Details
Item
Mesh Screen
Connection Type
Fits T-16
Material of Construction
Stainless Steel
Description
1-1/4" T-16 20 Mesh Stainless Steel Screen
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.