1-1/4in/1-1/2in S-614 PVC Check Valve -
- Mfr # 203-237
- Zoro # G808588820
product price:Â
$
24.99
/ea
Sold in multiples of 2 for
$49.98
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 203-237
- Zoro #
- G808588820
- UPC #
- 662545010854
- Country of Origin
- Taiwan, Province of China
Description
The LEGEND VALVE 203-237 is a PVC check valve in the S-614 series for 1-1/4 in. and 1-1/2 in. pipe sizes. This swing check valve uses a movable disc that swings on a hinge or trunnion to permit forward flow and close against the seat to help limit reverse flow.
Key Features:
- Valve Type: Check valve intended to help limit reverse flow in a piping system.
- Style: Swing valve with a disc that moves open for forward flow and closes to help limit backflow.
- Material: PVC construction.
- Size: 1-1/4 in. and 1-1/2 in.
- Series/Model: S-614, item 203-237.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.