Zoro Homepage

1/2" BOT MOUNT 60-280 T & P GA

  • Mfr # 800-675

  • Zoro # G3042027


original price: $26.79
5% off
new price: $25.45
/ea

Key Features

Standards
0-75 PSI
Size
1/2"
Connection Type
60-280° F Range- Bottom Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800-675
Zoro #
G3042027
UPC #
662545069050
Country of Origin
China

Dimensions

Size
1/2"

Details

Standards
0-75 PSI
Connection Type
60-280° F Range- Bottom Mount

Description

Temperature and Pressure Gauge 1/2” MPT - Bottom Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.