Zoro Homepage

1/2" S-619 CPVC BOILER DRAIN

  • Mfr # 202-523

  • Zoro # G2836656


product price: $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Connection Type
Solvent x Solvent
Size
1/2"
Standards
125 CWP
Pipe Size
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202-523
Zoro #
G2836656
UPC #
662545003771
Country of Origin
China

Dimensions

Size
1/2"
Pipe Size
1/2"

Details

Connection Type
Solvent x Solvent
Standards
125 CWP

Description

1/2" S-619 CPVC Brass boiler Drain Valve

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.