Zoro Homepage

2" NO HUB COUPLING

  • Mfr # 303-408

  • Zoro # G1839418


product price: $3.55
/ea
Sold in multiples of 3 for $10.65

Key Features

Height (In.)
2.9 in
Length (In.)
3.3 in
Width (In.)
2.3 in
Standards
ASTM A 240, ASTM C1277-11, ASTM C564-11, B602-10, B70-06, CISPI Standard 310-11
Size
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
303-408
Zoro #
G1839418
UPC #
662545043241
Country of Origin
Thailand

Dimensions

Height (In.)
2.9 in
Length (In.)
3.3 in
Width (In.)
2.3 in
Size
2"

Details

Standards
ASTM A 240, ASTM C1277-11, ASTM C564-11, B602-10, B70-06, CISPI Standard 310-11

Description

2" No Hub Coupling

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.