Zoro Homepage

3" T/S-15 1/16" PERF SCREEN

  • Mfr # 900-097

  • Zoro # G1794015


product price: $30.99
/ea

Key Features

Connection Type
Fits T/S-15
Size
3"
Material of Construction
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
900-097
Zoro #
G1794015
UPC #
662545018218
Country of Origin
Indonesia

Dimensions

Size
3"

Details

Item
Perforated Screen
Connection Type
Fits T/S-15
Material of Construction
Stainless Steel

Description

3" T/S-15 1/16" Perforated Stainless Steel Screen

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.