Zoro Homepage

3/4" M x 1/2" F T-95 AIR VENT

  • Mfr # 110-324

  • Zoro # G1837704


product price: $12.29
/ea

Key Features

Weight
0.01 lb.
Size
3/4" x 1/2"
Connection Type
MNPT / FNPT
Dimensions
4.2 in x 3.6 in x 1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110-324
Zoro #
G1837704
UPC #
662545080345
Country of Origin
Taiwan, Province of China

Dimensions

Size
3/4" x 1/2"
Dimensions
4.2 in x 3.6 in x 1 in

Details

Weight
0.01 lb.
Connection Type
MNPT / FNPT

Description

3/4" M x 1/2" F T-95 Straight Economy Air Vent, Chrome Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.