
4 PORT 1" PREC MFLD W/ADAPTER
Mfr # 8200P-10-4
Zoro # G1854510
product price: $511.99
/ea
Free Shipping & Returns
Key Features
Material of Construction
Brass
Size
1"
Connection Type
4 Port Manifold
Includes
Integrated Adapter Valve; Mounting Brackets
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8200P-10-4
Zoro #
G1854510
UPC #
662545066097
Country of Origin
Italy
Dimensions
Size
1"
Details
Item
Manifold
Material of Construction
Brass
Connection Type
4 Port Manifold
Includes
Integrated Adapter Valve; Mounting Brackets
Description
M-8200P Precision Manifold with Integrated Adapter Valves 1" Brass Bar 4 Port, Mounting Brackets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.