Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 X 3 NO HUB REDUCING COUP

  • Mfr # 303-433

  • Zoro # G1854565


product price: $10.35
/ea

Key Features

Length (In.)
5 in
Width (In.)
2.3 in
Height (In.)
4.9 in
Standards
ASTM A 240, ASTM C1277-11, ASTM C564-11, B602-10, B70-06, CISPI Standard 310-11
Size
4 x 3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
303-433
Zoro #
G1854565
UPC #
662545043425
Country of Origin
Thailand

Dimensions

Length (In.)
5 in
Width (In.)
2.3 in
Height (In.)
4.9 in
Size
4 x 3

Details

Standards
ASTM A 240, ASTM C1277-11, ASTM C564-11, B602-10, B70-06, CISPI Standard 310-11

Description

4 x 3 No Hub Reducing Coupling

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.