Zoro Homepage

5" HEAVY DUTY NO HUB COUPLING

  • Mfr # 303-422

  • Zoro # G1837957


product price: $27.39
/ea

Key Features

Height (In.)
6.2 in
Length (In.)
6.2 in
Width (In.)
4.1 in
Size
5"
Standards
ASTM A 240, ASTM C1540, ASTM C564-11, B602-10, B70-06, CISPI Standard 310-11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
303-422
Zoro #
G1837957
UPC #
662545043357
Country of Origin
Thailand

Dimensions

Height (In.)
6.2 in
Length (In.)
6.2 in
Width (In.)
4.1 in
Size
5"

Details

Standards
ASTM A 240, ASTM C1540, ASTM C564-11, B602-10, B70-06, CISPI Standard 310-11

Description

5" Heavy Duty No Hub Coupling

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.