Zoro Homepage
This item is Discontinued.
Legend Valve 7 - PORT 1" EP PRO MANIFOLD 8100P-10-7

7 - PORT 1" EP PRO MANIFOLD (Discontinued)

  • Mfr # 8100P-10-7
  • Zoro # G1836767
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8100P-10-7
Zoro #
G1836767
UPC #
662545118659
Country of Origin
Italy

Dimensions

Size
1"

Details

Connection Type
7 Port Manifold

Description

7 PORT – 1” EP Pro Manifold with Integrated Adapter Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.