Zoro Homepage

9 PORT 1" PREC MFLD W/ADAPTOR

  • Mfr # 8200P-10-9

  • Zoro # G1852158


product price: $795.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
Brass
Size
1"
Connection Type
9 Port Manifold
Includes
Integrated Adapter Valve; Mounting Brackets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8200P-10-9
Zoro #
G1852158
UPC #
662545068121
Country of Origin
Italy

Dimensions

Size
1"

Details

Item
Manifold
Material of Construction
Brass
Connection Type
9 Port Manifold
Includes
Integrated Adapter Valve; Mounting Brackets

Description

M-8200P Precision Manifold with Integrated Adapter Valves 1" Brass Bar 9 Port, Mounting Brackets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.