
A93 1-1/2" NPSH X 1-1/2" NPT
Mfr # 322-614
Zoro # G1835279
product price: $20.45
/eaKey Features
Size
1-1/2" X 1-1/2"
Length
2.30 in
Height
2.20 in
Width
2.20 in
Connection Type
NPSH x NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
322-614
Zoro #
G1835279
UPC #
662545022284
Country of Origin
Taiwan, Province of China
Dimensions
Size
1-1/2" X 1-1/2"
Length
2.30 in
Height
2.20 in
Width
2.20 in
Details
Connection Type
NPSH x NPT
Description
A93 1-1/2" NPSH x 1-1/2" NPT Fire Hose Fitting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.