Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ACTUATOR ADAPTOR SS SHORT PIN

  • Mfr # 830-201MED

  • Zoro # G3041607


product price: $3.69
/ea
Sold in multiples of 3 for $11.07

Key Features

Height
1-1/2 in
Length
1-1/2 in
Width
0.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
830-201MED
Zoro #
G3041607
UPC #
662545117577
Country of Origin
Germany

Dimensions

Height
1-1/2 in
Length
1-1/2 in
Width
0.6 in

Details

Item
Actuator Adaptor

Description

ACTUATOR ADAPTOR SS SHORT PIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.