Zoro Homepage

ADAPTER 1" FNPT PR FOR BODY B

  • Mfr # 800-875F

  • Zoro # G3041878


product price: $14.35
/ea

Key Features

Inlet/Outlet NPT
1" FNPT
Size
1"
Connection Type
FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800-875F
Zoro #
G3041878
UPC #
662545069890
Country of Origin
Italy

Dimensions

Size
1"

Details

Inlet/Outlet NPT
1" FNPT
Item
Adapter
Connection Type
FNPT

Description

LegendConnect 1" FNPT Adapters for Body B, Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.