Zoro Homepage

EP PORT CONNECTOR - PAIR

  • Mfr # 810-101

  • Zoro # G3041729


product price: $8.45
/ea

Key Features

Height
1.1 in
Length
0.9 in
Width
1.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
810-101
Zoro #
G3041729
UPC #
662545115788
Country of Origin
Italy

Dimensions

Height
1.1 in
Length
0.9 in
Width
1.1 in

Details

Item
Port Connector

Description

EP PORT CONNECTOR - PAIR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.