Zoro Homepage

EP PTFE HEADER CONNECTOR-PR

  • Mfr # 810-106

  • Zoro # G3042690


product price: $21.45
/ea

Key Features

Height
0.2 in
Length
3 in
Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
810-106
Zoro #
G3042690
UPC #
662545115832
Country of Origin
Italy

Dimensions

Height
0.2 in
Length
3 in
Width
1/2 in

Details

Item
PTFE Header Connector

Description

EP PTFE Header connector – Pair, Accessory

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.