Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EP TUBE CONNECTOR C-CLIP - BAG

  • Mfr # 810-104

  • Zoro # G3042316


product price: $13.45
/ea

Key Features

Height
6.4 in
Length
5.7 in
Width
0.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
810-104
Zoro #
G3042316
UPC #
662545115818
Country of Origin
Italy

Dimensions

Height
6.4 in
Length
5.7 in
Width
0.3 in

Details

Item
Tube Connector C-Clip

Description

EP Tube Connector C-Clip - Pair, Accessory

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.