Shop LEGEND VALVE

Fitting 313-204NL 0.75 in. CTS Male Coupling

  • Mfr # 313-204NL
  • Zoro # G404147995

product price: 
$
46.29
/ea

Key Features

Width
4.7 in
Length
2-1/2 in
Height
1.8 in
Max. Working Pressure (PSI)
100 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
313-204NL
Zoro #
G404147995
UPC #
662545084237
Country of Origin
China
Max. Working Pressure (PSI)
100 psi

Dimensions

Width
4.7 in
Length
2-1/2 in
Height
1.8 in

Description

Copper tube size x male pipe thread compresion connector for SDR-9 CTS polyethylene tubing. Brass fitting. Includes buna-n gasket, anti-friction ring, MacPak nut with split clamp, and stainless steel screw. Lead-free design is suitable for all no-lead potable water installations, in full compliance of all lead-free plumbing laws. CTS pack-joint end connections provide the maximum pullout resistance against internal pressure variations and backfilling stress. Designed and manufactured for the repair of, or new underground water service applications only.

Features
  • Made with high quality material
  • Durable construction
Specifications
  • Size: 0.75"
  • Weight: 0.56 lbs

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.