Zoro Homepage

T-88 A&D ELIMINATOR BODY C

  • Mfr # 800-877

  • Zoro # G3043549


original price: $254.99
5% off
new price: $241.99
/ea
Free Shipping & Returns

Key Features

Includes
Air Vent; Check, Fill & Purge Valve; Connector Nuts and Washer
Size
37257
Connection Type
Body C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800-877
Zoro #
G3043549
UPC #
662545069821
Country of Origin
Italy

Dimensions

Size
37257

Details

Item
Air/Dirt Eliminator Body
Includes
Air Vent; Check, Fill & Purge Valve; Connector Nuts and Washer
Connection Type
Body C

Description

T-88 w/ Air Vent, Check, Fill & Purge Valve, Connector Nuts & Washer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.