Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Traffic Sign, Red, Solar

  • Mfr # 600626

  • Zoro # G505658239


product price: $2,998.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Voltage
6 V DC to 12 V DC
Standards
MUTCD Compliant
Includes
Universal Mounting Brackets
Display Height
30 in
Warranty
3 yr (Battery), 5 yr (System), 10 yr (Solar Panel)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600626
Zoro #
G505658239
UPC #
-
Country of Origin
United States

Dimensions

Display Height
30 in
Display Width
30 in
Thickness
0.08 in
Sign Height
30 in
Sign Width
30 in
Enclosure Dimensions
Solar Panel Enclosure 16 x 3.5 x 14

Details

Item
Sign
Voltage
6 V DC to 12 V DC
Standards
MUTCD Compliant
Includes
Universal Mounting Brackets
Warranty
3 yr (Battery), 5 yr (System), 10 yr (Solar Panel)
Features
MUTCD Compliant; Solar or Ac Power Options; Perimeter LEDs Automatically Dim Based on Ambient Light; 7 Plus Days of Solar Autonomy; Designed for Quick and Easy One-Person Installation; Made in the USA
LED Life Expectancy
50,000 hr
Basic Power Source
Solar
Includes Battery
No
Visibility Distance - Daytime
1,000 ft
Auto Dimming Capable
Yes
Maximum Service Temperature
122 Degrees F
Includes Vehicle Speed Sensor
No
Solar Charge Life
7 day
Number of Sides
1
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Vandal Resistant
Yes
Holes on 1 in. Centers
No
Protective Coating
Clear Film Laminate
NEMA Rating
NEMA TS 4 (2016)
MUTCD Sign Description
Do Not Enter
Battery Capacity
28Ah
Includes Mounting Hardware
Yes
Sign Mounting Style
Bracket
Activation Method
Vehicle Identification
Retroreflective Grade
Not Retroreflective
Brand and Series
LegendViz(TM)
Scheduling Capabilities
No Scheduling Capabilities
Sign Material
Aluminum
LED Wattage
0.5 W
Wireless Communication Method
Not Capable
Visibility Distance - Nighttime
1 mi
Solar Panel Type
Cabinet
LED Display Color
Red Perimeter, White Legend
LED Sign Type
Traffic Controller Signal
Sign Header Text Color
White
Includes Solar Panel
Yes
MUTCD Code
R5-1
Series
LegendViz
Background Color
Red
Number of Batteries
2
Battery Type
Nickel Metal Hydride (NiMH)
LED Message Type
Variable Message
Data Collection
No
Enclosure Material
Aluminum
Sign Legend
Do Not Enter
ADA Compliant
No
Includes Dolly
No
Solar Panel Wattage
13 W
Includes Sign Post
No
MUTCD Compliant Sign
Yes
Sign Legend Style
Text

Description

LED Traffic Sign, LED Sign Type Flashing Traffic Control Sign, Series LegendViz, Sign Legend Do Not Enter, Sign Header Text Color White, Sign Legend Style Text, Background Color Red, MUTCD Compliant Sign Yes, MUTCD Code R5-1, MUTCD Sign Description Do Not Enter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.