Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Traffic Sign, Red, Solar

  • Mfr # 600627

  • Zoro # G205658355


product price: $2,875.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Voltage
6 V DC to 12 V DC
Standards
MUTCD Compliant
Includes
Universal Mounting Brackets
LED Life Expectancy
50,000 hr
Features
MUTCD Compliant; Solar or Ac Power Options; Perimeter LEDs Automatically Dim Based on Ambient Light; 7 Plus Days of Solar Autonomy; Designed for Quick and Easy One-Person Installation; Made in the USA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600627
Zoro #
G205658355
UPC #
-
Country of Origin
United States

Dimensions

Display Height
30 in
Display Width
30 in
Thickness
0.08 in
Enclosure Dimensions
Solar Panel Enclosure 16 x 3.5 x 14
Sign Height
30 in
Sign Width
30 in

Details

Item
Sign
Voltage
6 V DC to 12 V DC
Standards
MUTCD Compliant
Includes
Universal Mounting Brackets
LED Life Expectancy
50,000 hr
Features
MUTCD Compliant; Solar or Ac Power Options; Perimeter LEDs Automatically Dim Based on Ambient Light; 7 Plus Days of Solar Autonomy; Designed for Quick and Easy One-Person Installation; Made in the USA
Warranty
3 yr (Battery), 5 yr (System), 10 yr (Solar Panel)
Scheduling Capabilities
No Scheduling Capabilities
Data Collection
No
Includes Solar Panel
Yes
Basic Power Source
Solar
Enclosure Material
Aluminum
LED Sign Type
Traffic Controller Signal
Sign Material
Aluminum
Battery Capacity
28Ah
Maximum Service Temperature
122 Degrees F
Includes Vehicle Speed Sensor
No
Includes Dolly
No
LED Display Color
White Legend
State Specific Sign
No
ADA Compliant
No
Includes Mounting Hardware
Yes
Activation Method
Vehicle Identification
Sign Mounting Style
Bracket
Brand and Series
LegendViz(TM)
MUTCD Sign Description
Do Not Enter
Includes Battery
No
NEMA Rating
NEMA TS 4 (2016)
MUTCD Compliant Sign
Yes
Visibility Distance - Nighttime
1 mi
Battery Type
Nickel Metal Hydride (NiMH)
Auto Dimming Capable
No
LED Wattage
0.5 W
Minimum Service Temperature
-40 Degrees F
Includes Sign Post
No
Solar Panel Type
Cabinet
Sign Header Text Color
White
Holes on 1 in. Centers
No
MUTCD Code
R5-1
Wireless Communication Method
Not Capable
Retroreflective Grade
Not Retroreflective
Protective Coating
Clear Film Laminate
Number of Batteries
2
LED Message Type
Variable Message
Series
LegendViz
Visibility Distance - Daytime
1,000 ft
Number of Sides
1
Solar Charge Life
7 day
Sign Legend
Do Not Enter
Vandal Resistant
Yes
Background Color
Red
Solar Panel Wattage
13 W
Sign Legend Style
Text

Description

LED Traffic Sign, LED Sign Type Flashing Traffic Control Sign, Series LegendViz, Sign Legend Do Not Enter, Sign Header Text Color White, Sign Legend Style Text, Background Color Red, MUTCD Compliant Sign Yes, MUTCD Code R5-1, MUTCD Sign Description Do Not Enter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.