This item is Discontinued.

Legion Furniture Legion Furniture WLF9318-E 18 in. Espresso Sink Vanity WLF9318-E

This item is Discontinued.

Legion Furniture

Legion Furniture WLF9318-E 18 in. Espresso Sink Vanity (Discontinued)

Mfr # WLF9318-E
Zoro # G304167307
UPC # 787907717315
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WLF9318-E
Zoro #
G304167307
UPC #
787907717315
Country of Origin
China

Description

Legion Furniture founded in 2004, one of the finest and leading manufacturers in the United States, particularly in size and volume. We are partners with 12 factories in China, who has more than 3,000 workers and state of the art technology. Experienced professionals handcraft all products that have pride on range of details, enable to provide unique designs, creation, originality, and unsurpassed value, to exceed your expectations. Throughout each product line, Legion Furniture distinguishes itself by offering furnishings line of bathroom vanities, bathtubs, faucets, side cabinets, mosaic tile, lamps, mirrors, traditional, transitional, and modern designs extravagances with outstanding customer service care. Besides case goods furniture wholesale, Legion also specializes in hospitality, Government, Senior Living, Contract Seating and commercial offices furniture.We fully understand the specific high standard of needs in this industry; over the years, we have completed many projects with many satisfied customers. We want to be your choice for distinctive furniture solutions.

Features
  • No assembly required
  • Faucet and Mirror are not included
  • Professional Installation recommended
  • White Ceramic Top
  • White Ceramic Sink
Specifications
  • Finish: Espresso
  • Material: Ceramic, poplar, veneered plywood with MDF
  • Type of Top: Ceramic
  • Sink: White ceramic
  • Faucet Hole: Pre-drilled with one holes
  • Hardware Finish: Metal
  • Number of Doors: One(1)
  • Dimension: 34.5" x 18" x 13.5"
  • Weight: 56 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.