
Safety Valve 3/4"M X 3/4"F
Mfr # 440168
Zoro # G402304376
product price: $275.99
/ea
Free Shipping & Returns
Key Features
Capacity
550,000-Btu/h
Height
2 in
Number of Ports
2
Length
4 in
Inlet Connection
Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
440168
Zoro #
G402304376
UPC #
-
Country of Origin
United States
Dimensions
Height
2 in
Length
4 in
Width
2.5 in
Details
Capacity
550,000-Btu/h
Number of Ports
2
Inlet Connection
Threaded
Finish
Chrome
Item
Safety Valve
Description
[ Hot Water Pressure Relief Valve ] [ Size 3/4"Mpt X 3/4"Fpt;] ;[ 30 Psi ] 550,000 Btu/Hr [ Width 2-3/8" ] ;[ Brand Conbraco ] [ Mfg# 10-301-44 ], Chrome. ;Groen Kettle Ae, Ah, Dah, Dcae, Dcee, Ee, Em, Hh;Legion Kettle
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.