5 inch Sand paper Disc, 8-Hole, 120 Grit, 150PK

  • Mfr # LG5-8120-150

  • Zoro # G912314995


product price:  $48.59
/pk 150, $0.32/ea

Key Features

Grade
Medium
Abrasive Material
Aluminum oxide
Grit
120
Number of Pieces
150
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LG5-8120-150
Zoro #
G912314995
UPC #
841511146876
Country of Origin
China

Details

Item
Sandpaper
Grade
Medium
Abrasive Material
Aluminum oxide
Grit
120
Number of Pieces
150
Color
Green
Includes
5 inch Sand paper Disc, 8-Hole, 120 Grit, 150-Pack
For Use With
Hand Sander; Orbital Sander; Sanding Block
For Use On
Drywall; Metal; Plastic; Walls; Wood

Description

Legit Grit 5-Inch 8-Hole sanding discs are premium heat-treated aluminum discs designed to fit most 5-inch random orbital sanders. Our selection includes grits ranging from 40-800 and pack sizes of 10, 50, 100 and 150 pieces. Legit Grit discs are designed to help you complete all your shaping and fine sanding work.


  • •70% More effective - Legit Grit premium heat treated aluminum oxide grain remove up to 70% more material than leading brands *Based on testing conducted with 120-grit sand paper over an 18-minute period.
  • •Lasts longer - Forget paper, our discs are built with a durable plastic film layer that prevents tearing
  • •Reduced clogging - our discs feature an anti-blocking coating to reduce friction and improve the release of sanded material
  • •Precision performance - Our premium velvet backing minimizes pressure and creates a softer surface connection to allow for precise sanding
  • •Top quality at sanded down prices - our products are manufactured alongside leading brands with price savings of 20% or more

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AS, GU, MP, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.