5 inch Sand paper Disc, 8-Hole, 60 Grit, 100PK

  • Mfr # LG5-860-100

  • Zoro # G412314938


product price: $38.29
/pk 100, $0.38/ea

Key Features

Grade
Coarse
Abrasive Material
Aluminum oxide
Grit
60
Number of Pieces
100
Includes
5 inch Sand paper Disc, 8-Hole, 60 Grit, 100-Pack
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LG5-860-100
Zoro #
G412314938
UPC #
841511146630
Country of Origin
China

Details

Item
Sandpaper
Grade
Coarse
Abrasive Material
Aluminum oxide
Grit
60
Number of Pieces
100
Includes
5 inch Sand paper Disc, 8-Hole, 60 Grit, 100-Pack
Color
Green
For Use With
Hand Sander; Orbital Sander; Sanding Block
For Use On
Drywall; Metal; Plastic; Walls; Wood

Description

Legit Grit 5-Inch 8-Hole sanding discs are premium heat-treated aluminum discs designed to fit most 5-inch random orbital sanders. Our selection includes grits ranging from 40-800 and pack sizes of 10, 50, 100 and 150 pieces. Legit Grit discs are designed to help you complete all your shaping and fine sanding work.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AS, GU, MP, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.