Shop LEGIT GRIT
See all product information
Create Account
6 inch Sand paper Disc, 15-Hole, 320 Grit, 50PK
- Mfr # LG6-15320-50
- Zoro # G012314970
product price:Â
$
22.25
/pk of 50, $0.45/ea
Key Features
Abrasive Material
Aluminum oxide
Grit
320
Grade
Ultra Fine
Number of Pieces
50
For Use With
Hand Sander; Orbital Sander; Sanding Block
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LG6-15320-50
- Zoro #
- G012314970
- UPC #
- 841511147385
- Country of Origin
- China
- Item
- Sandpaper
- Abrasive Material
- Aluminum oxide
- Grit
- 320
- Grade
- Ultra Fine
- Number of Pieces
- 50
- For Use With
- Hand Sander; Orbital Sander; Sanding Block
- Color
- Green
- Includes
- 6 inch Sand paper Disc, 15-Hole, 320 Grit, 50-Pack
- For Use On
- Drywall; Metal; Plastic; Walls; Wood
Description
Legit Grit 6-Inch 15-Hole sanding discs are premium heat-treated aluminum discs designed to fit Bosch GET75-6N and Makita BO6050J models as well as Mirka 6-inch orbital sanders. Our selection includes grits ranging from 40-800 and pack sizes of 10, 50, 100 and 150 pieces. Legit Grit discs are designed to help you complete all your shaping and fine sanding work.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AS, GU, MP, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.