6 inch Sand paper Disc, 6-Hole, 320 Grit, 50PK
- Mfr # LG6-6320-50
- Zoro # G012314949
product price:Â
$
22.99
/pk of 50, $0.46/ea
Key Features
Abrasive Material
Aluminum oxide
Grit
320
Grade
Ultra Fine
Color
Green
For Use With
Hand Sander; Orbital Sander; Sanding Block
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LG6-6320-50
- Zoro #
- G012314949
- UPC #
- 841511147248
- Country of Origin
- China
Details
- Item
- Sandpaper
- Abrasive Material
- Aluminum oxide
- Grit
- 320
- Grade
- Ultra Fine
- Color
- Green
- For Use With
- Hand Sander; Orbital Sander; Sanding Block
- Number of Pieces
- 50
- Includes
- 6 inch Sand paper Disc, 6-Hole, 320 Grit, 50-Pack
- For Use On
- Drywall; Metal; Plastic; Walls; Wood
Description
Legit Grit 6-Inch 6-Hole sanding discs are premium heat-treated aluminum discs designed to fit most 6-inch random orbital sanders. Our selection includes grits ranging from 40-800 and pack sizes of 10, 50, 100 and 150 pieces. Legit Grit discs are designed to help you complete all your shaping and fine sanding work.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AS, GU, MP, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.