Zoro Homepage

90 Deg Flat Elbow Raceway, 1 Channel, Ivory

  • Mfr # B13-14

  • Zoro # G007453189


product price: $11.95
/ea

Key Features

Type
90 Deg Flat Elbow
Number of Channels
1
Material
Metal
Color
Ivory
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B13-14
Zoro #
G007453189
UPC #
86698821073
Country of Origin
United States

Details

Item
Raceway
Type
90 Deg Flat Elbow
Number of Channels
1
Material
Metal
Color
Ivory

Description

For making a 90 deg turn around an outside corner while changing channel orientation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.