Shop LEGRAND
See all product information
Create Account
adorne Series GFCI Outlet, 125 VAC, 15 A, NEMA: NEMA 5-15R, White
- Mfr # AGFTR2152W4
- Zoro # G923562033
product price:Â
$
69.95
/ea
Key Features
Amps
15 A
Mounting Type
Screw
Housing Color
White
Voltage
125 VAC
Housing Material
Brass/Polycarbonate/Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AGFTR2152W4
- Zoro #
- G923562033
- UPC #
- 785007052626
- Country of Origin
- China
- Amps
- 15 A
- Mounting Type
- Screw
- Housing Color
- White
- Voltage
- 125 VAC
- Housing Material
- Brass/Polycarbonate/Steel
- NEMA Configuration
- NEMA 5-15R
Description
The new Adorne self-test GFCI receptacle with SafeLock protection conducts an automatic test every three seconds, ensuring it's always ready to protect. If the device fails the test, the indicator light flashes to signal that the GFCI should be replaced. It also has our proven SafeLock protection feature if critical components are damaged and protection is lost, power to the receptacle is disconnected.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.