Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

25SP, 32D, PLEXI DOOR & WALNUT HEIGHTS TOP

  • Mfr # BGR-25SA32MDK-D0

  • Zoro # G816470032


product price: $3,419.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Color
Black Wrinkle Powder Coat, Walnut Heights
Rack Type
Enclosed Cabinet
Features
Leveling Feet, Rear Door, Lockable, Robust, Cable Management, Front Door
Rack Depth
29.40 in
Depth
36.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BGR-25SA32MDK-D0
Zoro #
G816470032
UPC #
656747402760
Country of Origin
United States

Dimensions

Rack Depth
29.40 in
Depth
36.4 in
Height
50 in
Rack Height
25U
Width
24.5 in

Details

Color
Black Wrinkle Powder Coat, Walnut Heights
Rack Type
Enclosed Cabinet
Features
Leveling Feet, Rear Door, Lockable, Robust, Cable Management, Front Door
Maximum Weight Capacity
1100 lb
Material
High Pressure Laminate (HPL), Steel
Item
Rack Cabinet
Ventilation
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.