Zoro Homepage

3000VA 120V OL UPS LOCAL BANK CONTROL

  • Mfr # UPX-OL3000R-2

  • Zoro # G916130744


product price: $6,509.99
/ea
Free Shipping & Returns

Key Features

Mounting
Rack
Wattage
2700 W
Output Voltage
110 V AC
Number of Outlets
7
Power Rating
3000VA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UPX-OL3000R-2
Zoro #
G916130744
UPC #
656747397837
Country of Origin
China

Details

Mounting
Rack
Wattage
2700 W
Output Voltage
110 V AC
Number of Outlets
7
Power Rating
3000VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.