Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FORWARD 40U RAIL, DWR, PAIR

  • Mfr # FWD-DWR-RR40

  • Zoro # G016470467


product price: $209.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Color
Black E-Coat
Features
Cable Management
Ventilation
Yes
Height
70 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FWD-DWR-RR40
Zoro #
G016470467
UPC #
656747389696
Country of Origin
United States

Dimensions

Height
70 in
Rack Height
40U

Details

Item
Rack Rail
Material
Steel
Color
Black E-Coat
Features
Cable Management
Ventilation
Yes
Form Factor
Rack-mountable
Compatible With
Middle Atlantic Wall Rack: DWR Series, SR Series

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.