Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blank Faceplate, Ivory, PVC, Faceplates

  • Mfr # 5507B

  • Zoro # G2214712


product price: $5.39
/ea

Key Features

Fittings Sub-Category
Faceplates
Type
Raceway
Color
Ivory
For Use With
5507 Raceway
Material
Non-Metallic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5507B
Zoro #
G2214712
UPC #
078677603688
Country of Origin
United States

Dimensions

Width
1.875 in
Length
4.25 in
Width (In.)
1-7/8
Length (In.)
4-1/4
Length (Straight Wireway)
4.25 in
For Raceway Width
6 3/4 in
Overall Width
2 in
Raceway Width
6 3/4 in
For Raceway Height
1 3/4 in
Overall Length
4 1/4 in
For Raceway Width x Height
6 11/16 in x 1 3/4 in
Raceway Height
1 3/4 in

Details

Item
Blank Faceplate
Fittings Sub-Category
Faceplates
Type
Raceway
Color
Ivory
For Use With
5507 Raceway
Material
Non-Metallic
Features
For Covering Unused Compartments in the Device Bracket
Voltage
600.0 V
Includes
(1) Faceplate
Material of Construction
1 Piece Nonmetallic
Standards
UL Listed
Series
5500
Compatible with Product Type
5500 Raceways
Application Sector
Residential/Commercial
Standard
cULus Listed Raceway: File E90378 Guide RJTX. Complies with flammability requirements of UL-5A. Fittings: File E90377 Guide RJYT. Meets Article 388 of NEC. UL Listed for up to 600V. Meets Section 12-1600 of CEC.
Special Features
Adjustable mounting brackets. Color options. Compatible with A/V devices. Increased productivity. Concealed fiber storage spool.
Product Line
Wiremold
Product Environmental Profile
Yes
cULus Listed
Yes

Description

Blank Faceplate, Series 5500, For Raceway Height 1 3/4 in, For Raceway Width 6 3/4 in, For Raceway Width x Height 6 11/16 in x 1 3/4 in, Material Non-Metallic, Color Ivory, Compatible with Product Type 5500 Raceways, Features For Covering Unused Compartments in the Device Bracket, Includes (1) Faceplate, Overall Length 4 1/4 in, Overall Width 2 in, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.