Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Box Connector, Ivory, Steel, Connectors, PK2

  • Mfr # 5781

  • Zoro # G1081473


product price: $6.89
/pk 2, $3.45/ea

Key Features

Fittings Sub-Category
Connectors
Type
Raceway
Color
Ivory
For Use With
500/700 Raceway
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5781
Zoro #
G1081473
UPC #
786776087208
Country of Origin
United States

Dimensions

Length
0.5 in
Length (Straight Wireway)
0.5 in
Raceway Height
3/4 in
For Raceway Width
3/4 in
Length (In.)
0.5
For Raceway Height
3/4 in
Raceway Width
3/4 in
Overall Length
1/2 in
For Raceway Width x Height
3/4 in x 21/32 in
Height
1.13 in
Width
1.25 in
Depth
1.13 in
Product Depth US
1.13 in
Product Width US
1.25 in
Product Height US
1.13 in

Details

Item
Box Connector
Fittings Sub-Category
Connectors
Type
Raceway
Color
Ivory
For Use With
500/700 Raceway
Material
Steel
Standards
ADA Compliant, cULus Listed, UL Listed, UL5
Mounting
Screw
Number of Channels
1
Features
Male Connector with 1/2 in Trade Size Conduit Opening
Series
500, 700
Material of Construction
Steel
Compatible with Product Type
500 Raceways, 700 Raceways
Mounting Style
Screw On
Application Sector
Commercial
Voltage
300.0 V
Special Features
Low-profile, unobtrusive appearance., Surface mounting, UL5 and ADA compliant, UL and cUL Listed component raceways
Standard
cULus Listed Surface Metal Raceway: File E41751: Guide RJPR/RJPR7
Product Environmental Profile
Yes
Product Volume US
1.6 cu in
Product Line
Wiremold
cULus Listed
Yes

Description

Box Connector, Series 500, 700, For Raceway Height 3/4 in, For Raceway Width 3/4 in, For Raceway Width x Height 3/4 in x 21/32 in, Material Steel, Color Ivory, Number of Channels 1, Mounting Style Screw On, Backing -, Compatible with Product Type 500 Raceways, 700 Raceways, Features Male Connector with 1/2 in Trade Size Conduit Opening, Includes -, Overall Length 1/2 in, Standards ADA Compliant, cULus Listed, UL Listed, UL5, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.