Bushing, 700 Series, 1 Channel, 0.75 in W, 0.66 in H, 0.5 in L, Ivory

  • Mfr # 702

  • Zoro # G2981535


product price:  $0.79
/ea
Sold in multiples of 10 for $7.90

Key Features

Fittings Sub-Category
Bushings
Color
Ivory
For Use With
700 Raceway
Material
Steel
Height
0.66 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
702
Zoro #
G2981535
UPC #
786776082166
Country of Origin
United States

Dimensions

Height
0.66 in
Width
0.75 in
Length
0.5 in
Length (Straight Wireway)
0.5 in
Length (In.)
0.5
Overall Width
3/4 in
Overall Height
3/4 in
For Raceway Height
3/4 in
For Raceway Width x Height
3/4 in x 21/32 in
For Raceway Width
3/4 in
Width (In.)
0.75
Overall Length
1/2 in
Height (In.)
0.66

Details

Item
Bushing
Fittings Sub-Category
Bushings
Color
Ivory
For Use With
700 Raceway
Material
Steel
Includes
(1) Bushing
Standards
ADA Compliant, cULus, UL Listed, UL5
Mounting Style
Snap On
Number of Channels
1
Series
700
Compatible with Product Type
700 Raceways
Features
Protects Wires From Abrasion
Basic Material
Steel
Voltage
600.0 V
Standard
cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E4751 Guide RJPR. Meets Article 386 of NEC. Meets Section 12-1600 of CEC.
Special Features
Low-profile, unobtrusive appearance. Blends with any dTcor or setting. ScuffCoat finish, tough, durable, scratch-resistant can be overpainted with latex paint. Fittings have removable covers which allow easy access to wiring for changes and additions.
Type
Raceway
Cable Manager Type
Bush
Product Name
700 Bushing Fitting
Product Type
Cable Tying
Compatibility
500/700 Series Small Raceway
Product Color
Ivory
Product Material
Steel
Product Environmental Profile
Yes
Product Line
Wiremold
cULus Listed
Yes

Description

Bushing, Series 700, For Raceway Height 3/4 in, For Raceway Width 3/4 in, For Raceway Width x Height 3/4 in x 21/32 in, Material Steel, Color Ivory, Number of Channels 1, Mounting Style Snap On, Compatible with Product Type 700 Raceways, Features Protects Wires From Abrasion, Includes (1) Bushing, Overall Height 3/4 in, Overall Length 1/2 in, Overall Width 3/4 in, Standards ADA Compliant, cULus, UL Listed, UL5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.