Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Clip, 1-1/2 in W, 1 1/2 in H, 1-1/2 in L

  • Mfr # G6000WC

  • Zoro # G2509044


product price: $5.69
/ea

Key Features

Material
Steel
Clamp Color
Gray
Mounting Method
Snap On
Length
1-1/2 in
Width
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G6000WC
Zoro #
G2509044
UPC #
786776087956
Country of Origin
United States

Dimensions

Length
1-1/2 in
Width
1-1/2 in
Height
1 1/2 in
For Raceway Width x Height
4 3/4 in x 3 9/16 in
Overall Length
1 1/2 in
For Raceway Width
4 3/4 in
Overall Width
1 1/2 in
For Raceway Height
3 1/2 in
Overall Height
1 1/2 in

Details

Item
Cable Clip
Material
Steel
Clamp Color
Gray
Mounting Method
Snap On
Fittings Sub-Category
Clips
Color
Gray
Includes
(1) Wire Clip
Standards
ADA Compliant, CSA, UL
For Use With
6000 Raceway
Series
6000
Features
Holds Conductors in Place
Compatible with Product Type
6000 Raceways
Voltage
600.0 V
Application Sector
Commercial
Standard
cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E41751 Guide RJPR. Base & Blank Cover: Meets Article 386 of NEC. Meets Section 12-600 of CEC.
Special Features
Gray baked enamel and Ivory ScuffCoat finish. Enamel finish assures durability: can be easily overpainted, makes a scratch resistant surface. Installs as a feeder or header raceway. Ideal for overhead, open spaces and underfloor applications.
Compatibility
6000 Large Raceway
cULus Listed
Yes
Product Environmental Profile
Yes
Product Line
Wiremold
Clamp Material
Steel
Mounting Style
Snap On

Description

Wire Clip, Series 6000, For Raceway Height 3 1/2 in, For Raceway Width 4 3/4 in, For Raceway Width x Height 4 3/4 in x 3 9/16 in, Material Steel, Color Gray, Mounting Style Snap On, Backing -, Compatible with Product Type 6000 Raceways, Features Holds Conductors in Place, Includes (1) Wire Clip, Overall Height 1 1/2 in, Overall Length 1 1/2 in, Overall Width 1 1/2 in, Standards ADA Compliant, CSA, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.