Zoro Homepage

Cable Clip, 4 in W, 1/2 in H, 5/8 in L

  • Mfr # 40N2F06V

  • Zoro # G1962782


product price: $8.39
/ea

Key Features

Material
PVC
Clamp Color
Gray
Length
5/8 in
Width
4 in
For Use With
CableSmart 40N2 Raceways
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40N2F06V
Zoro #
G1962782
UPC #
786776136609
Country of Origin
United States

Dimensions

Length
5/8 in
Width
4 in
Height
1/2 in
For Raceway Width x Height
2 in x 4 in
For Raceway Height
2 in
For Raceway Width
4 in

Description

Cover Clip, Series CableSmart 40N2, For Raceway Width x Height 2 in x 4 in, Material PVC, Height 1/2 in, Length 5/8 in, Width 5/8 in, Color Ivory, For Use With CableSmart 40N2 Raceways, Features Covers Seams Between Sections of 40N2C08 Raceway Cover, Standards PEP, RoHS, For Raceway Height 2 in, For Raceway Width 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.