Zoro Homepage

Cable Clip, 4 in W, 1/2 in H, 5/8 in L

  • Mfr # 40N2F06WH

  • Zoro # G0327354


product price: $8.29
/ea

Key Features

Material
PVC
Clamp Color
White
Mounting Method
Snap On
Length
5/8 in
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40N2F06WH
Zoro #
G0327354
UPC #
786776136616
Country of Origin
United States

Dimensions

Length
5/8 in
Width
4 in
Height
1/2 in
For Raceway Height
2 in
For Raceway Width
4 in
For Raceway Width x Height
2 in x 4 in

Details

Item
Cable Clip
Material
PVC
Clamp Color
White
Mounting Method
Snap On
For Use With
CableSmart 40N2 Raceways
Color
White
Fittings Sub-Category
Clips
Series
CableSmart 40N2
Number of Channels
2
Cover Type
Snap On; Latching
Standards
Complies with Flammability Requirements of UL-5A, File E90378 Guide RJTX, Fittings: File E90377 Guide RJYT, Meets Article 388 of NEC, Meets Section 12-1600 of CEC, PEP, RoHS, UL Listed for up to 600V
Raceway Material
Plastic
Features
Covers Seams Between Sections of 40N2C08 Raceway Cover
Voltage
600.0 V
Special Features
Extremely tamper-resistant. FiberReady® 2" [51mm] fittings. Available prewired. New transition fitting options. High capacity device box options. Corner drop feed.
Standard
cULus Listed Raceway: File E90378 Guide RJTX. Complies with Flammability requirements of UL-5A. Fittings: File E90377 Guide RJYT. Meets Article 388 of NEC. UL Listed for up to 600V. Meets Section 12-1600 of CEC.
Application Sector
Residential/Commercial
Compatibility
CableSmart 40N2 Large Capacity Raceway
Product Environmental Profile
Yes
Product Line
Wiremold
cULus Listed
Yes
Clamp Material
PVC

Description

Cover Clip, Series CableSmart 40N2, For Raceway Width x Height 2 in x 4 in, Number of Channels 2, Material PVC, Height 1/2 in, Length 5/8 in, Width 5/8 in, Color White, For Use With CableSmart 40N2 Raceways, Features Covers Seams Between Sections of 40N2C08 Raceway Cover, Standards Complies with Flammability Requirements of UL-5A, File E90378 Guide RJTX, Fittings: File E90377 Guide RJYT, Meets Article 388 of NEC, Meets Section 12-1600 of CEC, PEP, RoHS, UL Listed for up to 600V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.