
Cable Protector, 15 ft L, 2-1/2 in W, Rubber, Brown
Mfr # CDB-015
Zoro # G313762449
product price: $41.65
/eaKey Features
Length
15 ft
Width
2-1/2 in
Material
Rubber
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CDB-015
Zoro #
G313762449
UPC #
86698870163
Country of Origin
United States
Dimensions
Length
15 ft
Width
2-1/2 in
Details
Item
Cable Protector
Material
Rubber
Color
Brown
Description
Corduct cord protector conceals wires and cords while creating a smooth, trip-free surface. Applies to any flooring surface with pressure-sensitive tape. Organize and hide cords and cables easily. Cuts to any length with scissors or utility knife.
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.