
Cable Protector, 5 ft L, 2-1/2 in W, Rubber, Ivory
Mfr # CDI5
Zoro # G713762469
product price: $14.59
/eaKey Features
Width
2-1/2 in
Material
Rubber
Color
Ivory
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CDI5
Zoro #
G713762469
UPC #
86698870118
Country of Origin
United States
Dimensions
Length
5 ft
Width
2-1/2 in
Details
Item
Cable Protector
Material
Rubber
Color
Ivory
Description
Corduct cord protector conceals wires and cords while creating a smooth, trip-free surface. Applies to any flooring surface with pressure-sensitive tape. Organize and hide cords and cables easily. Cuts to any length with scissors or utility knife.
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.