Connection Cover, 2400 Series, 1, 2 Channel, 1 1/2 in W, 1 in H, 2 in L, Ivory

  • Mfr # V2406

  • Zoro # G2620152


product price:  $3.15
/ea
Sold in multiples of 5 for $15.75

Key Features

Fittings Sub-Category
Covers
Type
Raceway
Color
Ivory
For Use With
2400 Raceways
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V2406
Zoro #
G2620152
UPC #
786776094718
Country of Origin
United States

Dimensions

Height
1 in
Width
1 1/2 in
Length
2 in
Length (Straight Wireway)
2 in
For Raceway Height
7/8 in
For Raceway Width
1 7/8 in
For Raceway Width x Height
1 7/8 in x 7/8 in
Height (In.)
1
Width (In.)
1.5
Length (In.)
2

Details

Item
Connection Cover
Fittings Sub-Category
Covers
Type
Raceway
Color
Ivory
For Use With
2400 Raceways
Material
Steel
Standards
Base and Blank Cover: Meets Article 386 of NEC, FileE4376 Guide RJBT, Fittings: File E41751 Guide RJPR, Meets Section 12-600 of CEC, PEP, RoHS
Finish
Unfinished
Series
2400
Cover Type
Snap On; Latching
Number of Channels
1, 2
Basic Material
Steel
Capacity
Dual-Channel
cULus Listed
Yes
Standard
cULus Listed Raceway: FileE4376 Guide RJBT. Fittings: File E41751 Guide RJPR. Base & Blank Cover: Meets Article 386 of NEC. Meets Section 12-600 of CEC.
Application Sector
Residential/Commercial
Features
Covers seams where two lengths of 2400 Series Raceway come together (nonmetallic).
Product Environmental Profile
Yes
Voltage
600 V
Product Line
Wiremold

Description

Connection Cover, Series 2400, For Raceway Width x Height 1 7/8 in x 7/8 in, Number of Channels 1, 2, Material Steel, Height 1 in, Length 2 in, Width 1 1/2 in, Color Ivory, For Use With 2400 Raceways, Standards Base and Blank Cover: Meets Article 386 of NEC, FileE4376 Guide RJBT, Fittings: File E41751 Guide RJPR, Meets Section 12-600 of CEC, PEP, RoHS, Finish Unfinished, For Raceway Height 7/8 in, For Raceway Width 1 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.