Cover Clip, Ivory, PVC, 400 Series, Clips
Mfr # 406
Zoro # G2788414
product price: $0.81
/eaSold in multiples of 5 for $4.05
Key Features
Fittings Sub-Category
Clips
Type
Raceway
Color
Ivory
For Use With
2300 Fittings, 400 Fittings, 800 Fittings
Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
406
Zoro #
G2788414
UPC #
786776050998
Country of Origin
United States
Dimensions
Length
13/16 in
Length (Straight Wireway)
0.8125 in
Height
2 in
Raceway Height
7/16 in
For Raceway Width
7/8 in
Raceway Width
7/8 in
Width
5 in
For Raceway Height
7/16 in
For Raceway Width x Height
7/8 in x 7/16 in
Raceway Length
13/16 in
Length (In.)
13/16
Description
Cover Clip, Series 400, For Raceway Width x Height 7/8 in x 7/16 in, Number of Channels 1, 2, Material PVC, Height 2 in, Length 13/16 in, Width 5 in, Backing -, Color Ivory, For Use With 2000D Fittings, 2300 Fittings, 400 Fittings, 800 Fittings, Includes -, Mounting Snap On, Standards Complies with Flammability Requirements of UL-5A, File E90378 Guide RJTX, Fittings: File E90377 Guide RJYT, Meets Article 388 of NEC, Meets Section 12-2600 of CEC, PEP, RoHS, UL Listed for up to 600V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.