Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cover Clip, Ivory, PVC, 800 Series, Clips

  • Mfr # 806

  • Zoro # G0299363


product price: $0.76
/ea
Sold in multiples of 10 for $7.60

Key Features

Fittings Sub-Category
Clips
Type
Raceway
Color
Ivory
For Use With
2300 Fittings, 400 Fittings, 800 Fittings
Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
806
Zoro #
G0299363
UPC #
786776099720
Country of Origin
United States

Dimensions

Width
5 in
Length
1 in
Length (Straight Wireway)
1 in
Height
2 in
Raceway Width
1 5/16 in
Raceway Length
1 in
Width (In.)
1.375
For Raceway Width x Height
1 5/16 in x 7/16 in
For Raceway Height
7/16 in
Raceway Height
7/16 in
Length (In.)
1
For Raceway Width
1 5/16 in

Details

Item
Cover Clip
Fittings Sub-Category
Clips
Type
Raceway
Color
Ivory
For Use With
2300 Fittings, 400 Fittings, 800 Fittings
Material
PVC
Number of Channels
1, 2
Mounting
Snap on
Standards
Complies with Flammability Requirements of UL-5A, File E90378 Guide RJTX, Fittings: File E90377 Guide RJYT, Meets Article 388 of NEC, Meets Section 12-2600 of CEC, PEP, RoHS, UL Listed for up to 600V
Series
800
Material of Construction
PVC
Cover Type
Snap On; Latching
Features
For covering joint where two pieces of 800BAC Series Raceway Cover come together.
Voltage
600.0 V
Standard
cULus Listed Raceway: File E90378 Guide RJTX. Complies with flammability rewuirements of UL-5A. Fittings: File E90377 Guide RJYT. Meets Article 388 of NEC. UL Listed for up to 600V. Meets Section 12-2600 of CEC.
Special Features
Accommodates communication and/or power wiring. Durable, textured PVC ivory or white finish. Single- and dual-compartment low profile design. Adhesive backing for low voltage (under 50V)applications.
Product Environmental Profile
Yes
cULus Listed
Yes
Product Line
Wiremold

Description

Cover Clip, Series 800, For Raceway Width x Height 1 5/16 in x 7/16 in, Number of Channels 1, 2, Material PVC, Height 2 in, Length 1 in, Width 5 in, Backing -, Color Ivory, For Use With 2000D Fittings, 2300 Fittings, 400 Fittings, 800 Fittings, Includes -, Mounting Snap On, Standards Complies with Flammability Requirements of UL-5A, File E90378 Guide RJTX, Fittings: File E90377 Guide RJYT, Meets Article 388 of NEC, Meets Section 12-2600 of CEC, PEP, RoHS, UL Listed for up to 600V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.