Shop LEGRAND

Cover Clip, PN03, PN05, PN10 Series, 1, 2 Channel, 1 11/16 in W, 13/16 in H, 1 in L, Ivory

  • Mfr # PN10F06V
  • Zoro # G2669563

product price: 
$
4.49
/ea

Key Features

Fittings Sub-Category
Clips
Type
Raceway
Color
Ivory
For Use With
Eclipse PN03 Raceways Fittings, Eclipse PN05 Raceways Fittings, Eclipse PN10 Raceways Fittings
Material
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PN10F06V
Zoro #
G2669563
UPC #
786776015911
Country of Origin
United States
Item
Cover Clip
Fittings Sub-Category
Clips
Type
Raceway
Color
Ivory
For Use With
Eclipse PN03 Raceways Fittings, Eclipse PN05 Raceways Fittings, Eclipse PN10 Raceways Fittings
Material
Plastic
Standards
Complies with Flammability Requirements of UL-5A, File E90378 Guide RJTX, Fittings: File E90377 Guide RJYT, Meets Article 388 of NEC, Meets Section 12-2600 of CEC, PEP, RoHS, UL Listed for up to 600V
Series
PN03, PN05, PN10
Number of Channels
1, 2
Cover Type
Snap On; Latching
Basic Material
Plastic
Voltage
600.0 V
Features
PN10 Series For covering joint where two pieces of PN10 Series Raceway come together.
Cable Manager Type
Cover Clip Fitting
Compatibility
Eclipse PN03, PN05, PN10 Low-Voltage Latching Raceway
Product Environmental Profile
Yes
Application Sector
Residential/Commercial
Product Line
Wiremold
Product Color
Ivory
Product Name
Eclipse PN10 Cover Clip Fitting
Product Type
Cable Routing
Special Features
Designed for use with Ortronics« TracJack and Series IImodules. PSB3 Device Box accommodates wireless. Accommodates communication or power wiring. FT-4 Flame Spread Rating.
cULus Listed
Yes
Standard
cULus Listed Raceway: File E90378 Guide RJTX. Complies with flammability rewuirements of UL-5A. Fittings: File E90377 Guide RJYT. Meets Article 388 of NEC. UL Listed for up to 600V. Meets Section 12-2600 of CEC.
Shell Material
Plastic
Wire Color
Ivory
Compatible Product Type
Eclipse PN03 Raceways Fittings, Eclipse PN05 Raceways Fittings, Eclipse PN10 Raceways Fittings
Traction Material
Plastic

Dimensions

Width
1 11/16 in
Length
1 in
Height
13/16 in
Length (Straight Wireway)
1 in
Width (In.)
1.687
Height (In.)
0.812
Length (In.)
1
For Raceway Width x Height
1 11/16 in x 13/16 in
For Raceway Height
13/16 in
For Raceway Width
1 11/16 in
Depth
0.98"

Description

Cover Clip, Series PN03, PN05, PN10, For Raceway Width x Height 1 11/16 in x 13/16 in, Number of Channels 1, 2, Material Plastic, Height 13/16 in, Length 1 in, Width 1 11/16 in, Color Ivory, For Use With Eclipse PN03 Raceways Fittings, Eclipse PN05 Raceways Fittings, Eclipse PN10 Raceways Fittings

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.