Cover, Ivory, Steel, 6000 Series, Covers

LEGRAND| Zoro #: G0311123| Mfr #: V6000C

$27.95 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0311123 Mfr #: V6000C
Material: SteelNumber of Channels: -
Item: CoverColor: Ivory
Mounting: Snap OnStandards: UL CSA
Width: 4.75"Fittings Sub-Category: Covers
Length: 60"Backing: -
Includes: -Country of Origin (subject to change): United States

Product Description

Cover, Number of Channels -, Width 4.75 In., Length 60 In., Color Ivory, Material Steel, Mounting Snap On, Backing -, Standards UL CSA, For Use With 6000 Raceway, Includes -

Product Reviews

Save 15%. Sign up for Z-mail.