Shop WIREMOLD
See all product information
Create Account
Under Carpet Power
- Mfr # XPU6K
- Zoro # G123947395
product price:Â
$
1,859.99
/ea
Free Shipping & Returns
Key Features
Standards
LEED, Meets ADA Compliance
Number of Outlets
4
Includes
(10) Screws, (10) Wire Management Clips, (8) 3 ft Ramps High and Low, 25 ft Prewired In-Feed with Power Hub, 6 ft Bottom Track, 6 ft Top Cover, Base Trim, Data Device, End Ramp, Receptacle Device (TR/Non TR)
Number of Circuits
1
Number of Wire Leads
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XPU6K
- Zoro #
- G123947395
- UPC #
- 00810056053062
- Country of Origin
- China
- Item
- Under Carpet Power
- Standards
- LEED, Meets ADA Compliance
- Number of Outlets
- 4
- Includes
- (10) Screws, (10) Wire Management Clips, (8) 3 ft Ramps High and Low, 25 ft Prewired In-Feed with Power Hub, 6 ft Bottom Track, 6 ft Top Cover, Base Trim, Data Device, End Ramp, Receptacle Device (TR/Non TR)
- Number of Circuits
- 1
- Number of Wire Leads
- 1
- Material
- Aluminum, Steel
- Mounting Style
- Screw
- Data Communication Outlets
- 0
- Receptacle Type
- NEMA 5-20R
- Amps
- 20 A
- Outlet Center Distance
- 25 in
- Color
- Silver
- Shell Material
- Aluminum, Steel
- Wire Color
- Silver
- Traction Material
- Aluminum, Steel
Dimensions
- Length
- 36 1/8 in
- Overall Height
- 7 3/4 in
- Overall Width
- 9 in
Description
Under Carpet Power, Receptacle Type NEMA 5-20R, Number of Circuits 1, Outlet Center Distance 25 in, Amps 20 A, Material Aluminum, Steel, Color Silver, Number of Outlets 4, Data Communication Outlets 0, Number of Wire Leads 1, Overall Height 7 3/4 in, Overall Width 9 in, Length 36 1/8 in, Mounting Style Screw
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.