Zoro Homepage

Cover Plate Wiremold, 1 Channel, Ivory

  • Mfr # NM910

  • Zoro # G607386603


product price: $7.59
/ea

Key Features

Type
Cover Plate
Color
Ivory
Material
Plastic
Number of Channels
1
Installation Location
On-wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NM910
Zoro #
G607386603
UPC #
86698841101
Country of Origin
United States

Details

Item
Wiremold
Type
Cover Plate
Color
Ivory
Material
Plastic
Number of Channels
1
Installation Location
On-wall

Description

Mounting components for NM1 wire channel, including screws and anchors, wire clips and joint cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.